GUHRING 00823 024.000 MACHINE TAPS 9008230240000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:823 24.000
Rubix:345A0354
Manufacturer :9008230240000
EAN:4031093253345


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00823 024.000 MACHINE TAPS 9008230240000
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 121.97 excl. VAT
/ Each
£ 146.36 incl. VAT
- Usually arrives within 14 working days