Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Tolerance | 3B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 9.313 mm |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Coating | ACN |
Threading (inch) | EGUNF 5/16 in - 24 |
No. of threads per inch | 11.5 |
Usually arrives within 14 working days