GUHRING 00830 022.008 MACHINE TAPS 9008300220080
Machine thread-cutter Gühring
See technical informationReferences
Gühring:830 22.008
Rubix:345A0679
Manufacturer :9008300220080
EAN:4031093484299


Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 022.008 MACHINE TAPS 9008300220080
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 40 ° |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 109.09 excl. VAT
/ Each
£ 130.91 incl. VAT
- Usually arrives within 14 working days