Europa Nut Tap
Threading diameter | 8 mm |
---|---|
Total length | 125 mm |
Type | Metric through-bores |
Threading diameter | 8 mm |
---|---|
Total length | 125 mm |
Type | Metric through-bores |
With cooling spray | No |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Usually arrives within 14 working days