• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000

GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000

Mills

See technical information
References
Gühring:3197 6.000
Rubix:339A1204
Manufacturer :9031970060000
EAN:4031093671767
brand logo
brand logo

Product details : GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.98 excl. VAT
/ Each
£ 21.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K233-1000-300-NB H10F DURA SOLID CARBIDE END MILL 8386843SANDVIK R216.42-00530-AO05G 1620 5743492CUTLINE 893418 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SDORMER S812HA14.0 DRILL 14.00 MM 5983503SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796SANDVIK R216.23-04050CAK11H1620 SC MILLING CM PLURA 2 5742914SANDVIK 2S342-0476-038-PAP2BM SC MILLING CM PLURA 2 8351865DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198SANDVIK R215.34C16050-BC32P1640 SC MILLING CM PLURA 2 5742628DORMER S52116.0XR3.0 6706685SANDVIK 1K365-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213605SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819SANDVIK 1K334-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213484SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623SANDVIK R216.42-12030-AQ18GP10 SC MILLING CM PLURA 2 5743521
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap