GUHRING 00993 006.000 MACHINE TAPS 9009930060000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:993 6.000
Rubix:345A5012
Manufacturer :9009930060000
EAN:4031093273053


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00993 006.000 MACHINE TAPS 9009930060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 19.23 excl. VAT
/ Each
£ 23.08 incl. VAT
- Usually arrives within 14 working days