Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00807 006.000 MACHINE TAPS 9008070060000
GUHRING 00807 006.000 MACHINE TAPS 9008070060000
Machine thread-cutter Gühring
References
gühring:
9008070060000
rubix:
344A9936
ean:
4031093251037
Technical specifications
Threading diameter
6
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00807 006.000 MACHINE TAPS 9008070060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.83
excl. VAT
/
Each
£
21.40
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER HSS TAP 6-40 E2296-40
DORMER E0313/4 SPIRAL POINT TAP 3/4 INCH X 16 5973813
DORMER E606M4 E606 M4 X 0.70 MM-E SPIRAL POINT LONG TAP 2283 5977938
WALTERPROT 204602-M20 ADVANCED MACHINE TAPS HSS-E 5076609
SANDVIK T300-XM100DE-10-24C145 COROTAP OPTIMIZED VERSATILITY 6635185
Drmr s/trum SP/FL XS1 BLUE EX01M64
SANDVIK T200-MM100JA-M3B145 COROTAP 8248582
SANDVIK T200-XM101AA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 6967187
DOR HSCO TAP 1.3/8
SANDVIK T300-XM103AB-M14X150C110 COROTAP OPTIMIZED VERSATILITY 6966955
DORMER E513M11X.75NO2 TAP M11 X 0.75 MM 5976843
WALTERPROT N20219-M4 TAPS HSS-E X PERT 6476076
DORMER E513M20X1.5NO6 TAP M20 X 1.50 MM 5977322
DORMER E513M12X1.0NO7 TAP M12 X 1.00 MM 5976713
GUHRING 00877 003.000 MACHINE TAPS HSS-E-PM