Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
GUHRING 00857 006.000 HAND TAPS 9008570060000
GUHRING 00857 006.000 HAND TAPS 9008570060000
SET of standard manual thread-cutters Gühring
References
gühring:
9008570060000
rubix:
345A1494
ean:
4031093258029
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00857 006.000 HAND TAPS 9008570060000
Technical specifications
Attributes
Number of elements
3
Total length
56
mm
Threading diameter
6
mm
Thread depth
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.35
excl. VAT
/
Each
£
85.62
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00958 026.441 HAND TAPS 9009580264410
FACOM 2 TAPS 227.8X125T2
CUTLINE 885107 HSS TAP SET M3 X 0.5 L/HAND
DORMER E5242-64NO3 TAP NO.2 X 64 5976387
DORMER E5471NO3 TAP 1 INCH X 11 5976369
CUTLINE 885514 HSS TAP SET 4BA
VOELKEL-TS M8X1.25 TAP SET 27342
DORMER E5241.3/8NO1 TAP 1.3/8 INCH X 12 5976257
DORMER E5247/16NO1 TAP 7/16 INCH X 20 5976146
DORMER E5241-72NO2 TAP NO.1 X 72 5976274
GUHRING 00884 022.007 HAND TAPS 9008840220070
CUTLINE 885229 HSS TAP SET M3.0 X 0.35 FINE
CUTLINE 885314 HSS TAP SET UNF 3/4X16
CUTLINE 885112 HSS TAP SET M10 X 1.50 L/HAND
CUTLINE 885269 HSS TAP SET UNC 5/8X11