227 - Standard taps
Number of elements | 2 |
---|
Logistic Weight | 59 g |
---|---|
Packaged dimensions (D x W x H) | 92x46x15 mm |
Package weight | 59 g |
Number of elements | 2 |
Total length | 72 mm |
Drilling diameter | 1.25 mm |
Tail diameter | 8 mm |
Material | HSS |
Threading | M8 |
Body material | HSS |
Threading diameter | 8 mm |
Usually arrives within 14 working days