Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
HELLYHAN 70480_490-2XL VOSS RAIN PANT DARK GREEN 2XL
HELLYHAN 70480_490-2XL VOSS RAIN PANT DARK GREEN 2XL
Rain trousers Helly Hansen
References
helly hansen:
70480-490-XXL
rubix:
366A7988
ean:
7040051270055
Technical specifications
Size
2XL
Product details
Technical specifications
Product details : HELLYHAN 70480_490-2XL VOSS RAIN PANT DARK GREEN 2XL
Technical specifications
Attributes
Size
2XL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.44
excl. VAT
/
Each
£
40.13
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XL R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 2XL
REGATTA TRW458R LINTON OVERTROUSERS BLACK S R
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 33"" R"
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XL
Portwest S441NARS Portwest Rain Trousers Navy SIZE S
REGATTA TRW458R LINTON OVERTROUSERS NAVY S R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE M
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 42"" S"
HELLYHAN 70484_990-S GALE RAIN CONS PANT BLACK S
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN S
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK M
REGATTA TRW458R LINTON OVERTROUSERS BLACK M R
PORTWEST SEALTEX TROUSERS NAVY SIZE M
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 34"" R"