References
Mascot:07062-028-03-S
Rubix:379A3503
EAN:5707209193100

Product details : MASCOT 07062 RIVERTON RAIN TROUSERS GREEN S
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Colour | green |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
