• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
HELLYHAN 70484_990-2XL GALE RAIN CONS PANT BLACK 2XL

HELLYHAN 70484_990-2XL GALE RAIN CONS PANT BLACK 2XL


Rain trousers Helly Hansen

References
helly hansen:70484-990-2XL
rubix:366A8001
ean:7040055867695
brand logo
brand logo

Product details
Technical specifications

Product details : HELLYHAN 70484_990-2XL GALE RAIN CONS PANT BLACK 2XL


Technical specifications


Attributes
No attributes to display for this product
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HELLYHAN 70480_490-M VOSS RAIN PANT DARK GREEN M"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 38"" T"REGATTA TRW458R LINTON OVERTROUSERS NAVY XL R"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"HELLYHAN 70480_990-XL VOSS RAIN PANT BLACK XLREGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XL RPORTWEST S441NARXXL RAIN TROUSERS NAVY SIZE XXLPORTWEST SEALTEX TROUSERS NAVY SIZE XLPORTWEST S451BKRM SEALTEX TROUSERS BLACK SIZE MREGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY XS RPortwest S451YERXL Sealtex Trousers Yellow SIZE XLHELLYHAN 70480_590-S VOSS RAIN PANT NAVY S"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 34"" T"PORTWEST WATERPROOF TROUSERS NAVY S441 SIZE XLREGATTA TRW458R LINTON OVERTROUSERS BLACK S R

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories