PORTWEST S451 SEALTEX CLASSIC TROUSERS YELLOW XL
Sealtex Classic Trousers - S451
See technical informationReferences
Portwest:S451YERXL
Rubix:2590176
EAN:5036108002436

Product details : PORTWEST S451 SEALTEX CLASSIC TROUSERS YELLOW XL
These lightweight, extremely waterproof over-trousers offer exceptional value and should form part of every outdoor workers’ wardrobe. The elasticated waist allows you to move and stretch without restriction and the stud-adjustable hem maintains a secure fit around the top of working boots.
Type : Regular
Type : Regular
Strengths
Fully elasticated waistband
Retail bag
Stud adjustable hems
Welded waterproof seams
Retail bag
Stud adjustable hems
Welded waterproof seams
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
- Usually arrives within 14 working days