U-POWER RL10464 FLOYD ESD S3 CI AN SRC BLACK BOOT EU37 UK4
Unisex safety shoes U-Power
See technical informationReferences
U-Power:RL10464 37
Rubix:244A4742
Manufacturer :0RL10464 37
EAN:8033546423387



Product details : U-POWER RL10464 FLOYD ESD S3 CI AN SRC BLACK BOOT EU37 UK4
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37