U-POWER UF10074-42 HENRY S3 SRC BLK BOOT SIZE 42/8


Henry S3 SRC

References
u-power:UF10074-42
rubix:2586945
ean:8033546307496
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER UF10074-42 HENRY S3 SRC BLK BOOT SIZE 42/8


Safety shoes high, light and comfortable u power of the Flat Out line, with Soft and durable soft water-repellent pull-up leather, aluminum toecap, anti-puncture, anti-slip and PU / PUTR GRIP sole. Pull-up water-resistant leather, soft and strong.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size42
Collar heightHigh
ColourBlack
Main materialLeather
Type of solesComposite Mid Sole
MaterialLeather
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • Delivery usually within ( 3 ) days