U-POWER RL10464 FLOYD ESD S3 CI AN SRC BLACK BOOT EU44 UK10
Unisex safety shoes U-Power
See technical informationReferences
U-Power:RL10464 44
Rubix:244A4748
Manufacturer :0RL10464 44
EAN:8033546423455



Product details : U-POWER RL10464 FLOYD ESD S3 CI AN SRC BLACK BOOT EU44 UK10
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44