JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU40 UK6.5
Low shoes 9925 JALAS®
See technical informationReferences
Jalas:9925-40
Rubix:386A2349
EAN:6408487513534

Product details : JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU40 UK6.5
This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The midsole and JALAS FX3 Supreme multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper has net-covered ventilation holes to keep feet cool and prevent particles from entering the shoes. BOA® Fit System makes it easy to put on and take off the shoe.
Strengths
Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 137.31 excl. VAT
/ Each
£ 164.77 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
