Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU44 UK10
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU44 UK10
Shoe BESTRONG B0887
References
base protection:
B0888-44
rubix:
389A0760
ean:
8034003175214
Technical specifications
EU shoe size
44
Collar height
High
Colour
Brown
See all Specifications
Product details
Technical specifications
Product details : BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU44 UK10
B0888 high safety shoe. Standard: EN20345 : 2011 S3 HRO HI CI SSRC
Technical specifications
Attributes
EU shoe size
44
Collar height
High
Colour
Brown
Main material
Leather
Material
Water-repellent nubuck
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST LADIES BLACK LEATHER TRAINER SZ8
U-POWER RL10013-44 LIFT ESD S3 CI SRC BLK BOOT SIZE 44/10
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU36 UK3
U-POWER RK20114-42 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 42/8
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 40/6.5
GISS 865158 COLIMA SAFETY BOOT S3 SRC BLACK SIZE 39/6
V12 V2500 COMET BLACK S1L ESD TRAINER UK4 EU37
GISS 867220 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 36/3
JALAS 9605 FLOW SANDAL S1 SRC P HRO EU43 UK9
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU46 UK11
U-POWER RI21074-41 LISBONA ESD S3 CI SRC BLK/GR/RED LOWSHOE SIZE 41/7
BASE B0954 PULSAR TOP S1PL FO SR BLACK/BLUE EU46 UK11.5
U-POWER RR20056-36 SUN S1P SRC BLK LOWSHOE SIZE 36/3
JALAS 2068 TIO LOW CUT SHOE YELLOW S3 SRC EU38 UK5
GISS 847923 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 44/10