MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 27
Workwear trousers Mascot
See technical informationReferences
Mascot:17049-311-18-C42
Rubix:214A6231
EAN:5711074560714

Product details : MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 27
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 42 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 137.56 excl. VAT
/ Each
£ 165.07 incl. VAT
- Usually arrives within 14 working days
Colour
Size
42
