Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 42R
ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 42R
High Visibility jacket Orbit International
References
orbit international:
PCENCT-42R
rubix:
2007164
ean:
5054011124960
Technical specifications
Colour
Yellow
Size
42
Class EN20471
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 42R
Technical specifications
Attributes
Colour
Yellow
Size
42
Class EN20471
1
Main material
Polyester
Grammage
275
g/m²
Material
80% Polyester;20% Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.17
excl. VAT
/
Each
£
24.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE 3XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 4XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE S
PORTWEST S468YERXL RB305 HI-VIS 4-IN-1 JACKET SIZE XL
MASCOT 15909 FORSTER JACKET HV YEL/DNAVY M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH 4XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW L
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 6XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY L
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK S
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 6XL
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY 3XL