Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY L
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY L
High Visibility jacket Mascot
References
mascot:
19001-449-14010-L
rubix:
379A0901
ean:
5711074816415
Technical specifications
Colour
orange
Size
l
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY L
Technical specifications
Attributes
Colour
orange
Size
l
Class EN20471
2-3
Main material
polyester
Breathable
yes
Grammage
210
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY S
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 2XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE S
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 2XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV RED/D'ANTH L
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW M
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY M
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK S
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 3XL
PORTWEST RT60YERM CLASS 3 BREATHABLE JACKET YELLOW SIZE M
PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE (M)
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 4XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY L
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY XL
GISS 860638 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE L