Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG XL
High Visibility jacket Mascot
References
mascot:
20502-246-14-XL
rubix:
379A6930
ean:
5711074922277
Technical specifications
Colour
orange
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG XL
Technical specifications
Attributes
Colour
orange
Size
xl
Class EN20471
3
Main material
polyester
Breathable
yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 2XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 4XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY L
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL 4XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW S
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE M
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE M
PROGARM 4608 JACKET HV ORANGE 2XL
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH M
MASCOT 07109 CAMETA JACKET HV ORG/NAVY 3XL
HELLYHAN 71355_369-5XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 5XL