ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 6R
ORN 2560-15 CONDOR LADIES TROUSERS BLACK
See technical informationSee documentsReferences
Orn:2560-15 CON DOR BLK 6R
Rubix:2526142
EAN:5055748720999

Documents
Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 6R
Strengths
•Best selling, multi functional, hardwearing trouser
•Internal kneepad pocket
•Slight elastication at sides of waistband - very comfortable to wear
•Multiple pockets with extra strong lining including 2 front & 2 rear pockets
•Combat style leg pockets, mobile phone pocket on thigh
•Heavy duty non-scratch fixing stud on waistband
•Triple stitched on main seams for ultimate strength
•Leg lengths - R (29"), T (31)
•Internal kneepad pocket
•Slight elastication at sides of waistband - very comfortable to wear
•Multiple pockets with extra strong lining including 2 front & 2 rear pockets
•Combat style leg pockets, mobile phone pocket on thigh
•Heavy duty non-scratch fixing stud on waistband
•Triple stitched on main seams for ultimate strength
•Leg lengths - R (29"), T (31)
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 6 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- In stock: Next day delivery
Size
6
