Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 42.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 42.5R
Workwear trousers Mascot
References
mascot:
18679-442-010-82C58
rubix:
385A3442
ean:
5711074690756
Technical specifications
Colour
navy
Size
82c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 42.5R
Technical specifications
Attributes
Colour
navy
Size
82c58
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.62
excl. VAT
/
Each
£
94.34
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387R INCURSION TROUSERS BLACK 40"" R"
"PORTWEST S233BKR30 WOMENS STRECH CARGO TROUSER 30"""
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 35.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 36.5R
ORN 2660 LADIES KEA ACTION TROUSER NAVY 22R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 32"" S"
MASCOT 00579 MONTANA TROUSERS WHITE 50.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 44.5R
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 32"" R"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 46.5T
HELLYHAN 77570_990-D108 KENSINGTON CONS PANT BLACK W41
ORN 2500 CONDOR COMBAT TROUSER BLACK 50S
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 38"" S"
ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 28T
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 46"" S"