Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 50.5T
MASCOT 00579 MONTANA TROUSERS WHITE 50.5T
Trousers Montana white
References
mascot:
00579-430-06-90C66
rubix:
379A9850
ean:
5708628747448
Technical specifications
Colour
White
Size
90C66
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 50.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
White
Size
90C66
Main material
Polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 34.5S
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 42.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 31.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 40.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 42.5R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 48R
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 32.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 48.5R
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 44.5R
HELLYHAN 77581_990-C156 KENSINGTON CNCT SOFTS PANT BLACK W41
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 26S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 34.5S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 30.5S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 27R
MASCOT 00579 MONTANA TROUSERS WHITE 38.5T