Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5T
Workwear trousers Mascot
References
mascot:
18679-442-010-90C56
rubix:
385A3453
ean:
5711074690893
Technical specifications
Colour
navy
Size
90c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5T
Technical specifications
Attributes
Colour
navy
Size
90c56
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.57
excl. VAT
/
Each
£
97.88
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387L INCURSION TROUSERS IRON 34"" T"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 46.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 38.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 32.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 46"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 32.5S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 16R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 29.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 38.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 46.5T
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 32"" S"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 48.5R
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 40"" S"
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 28.5R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 32"" R"