MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 28.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:22479-230-09 82C44
Rubix:384A4710
EAN:5715411037778

Product details : MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 28.5R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/44 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 76.58 excl. VAT
/ Each
£ 91.90 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/44
