MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 36.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:18679-442-91-90C52
Rubix:385A3565
EAN:5711074689910

Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 36.5T
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 90/52 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days
Colour
Size
90/52
