Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 34.5T
Workwear trousers Mascot
References
mascot:
22279-605-5409-90C50
rubix:
384A3622
ean:
5715411014236
Technical specifications
Colour
brown
Size
90c50
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 34.5T
Technical specifications
Attributes
Colour
brown
Size
90c50
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 36.5S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 46T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 50.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 36S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 32.5S
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 46.5T
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 14S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 50.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 28.5R
"PORTWEST T711BKR46 WX3 SERVICE TROUSERS BLACK 46"""
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 32.5T
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 20 S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 48R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 38R
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 40.5S