Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
Workwear trousers Mascot
References
mascot:
18579-442-09-82C52
rubix:
385A4985
ean:
5711074692941
Technical specifications
Colour
black
Size
82c52
Main material
polyester
Product details
Technical specifications
Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
Technical specifications
Attributes
Colour
black
Size
82c52
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.53
excl. VAT
/
Each
£
100.24
incl. VAT
Usually arrives within 14 working days
Select variants (160)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 42.5T
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 32"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 38.5S
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 44"" S"
MASCOT 17279 ADVANCED TROUSERS BLACK 31.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 42.5T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 44T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 34.5T
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 40S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 32.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 44.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 34.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 48.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 54.5R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 40"" R"