MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:18379-230-010-76C46
Rubix:385A2699
EAN:5711074713219

Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/46 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Colour
Size
76/46
