Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5S
Workwear trousers Mascot
References
mascot:
18379-230-010-76C48
rubix:
385A2700
ean:
5711074713226
Technical specifications
Colour
Blue
Size
76C48
Main material
Cotton/Polyester
Product details
Technical specifications
Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5S
Technical specifications
Attributes
Colour
Blue
Size
76C48
Main material
Cotton/Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Usually arrives within 14 working days
Select variants (116)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 7720 COMBAT TROUSERS NAVY 36R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 46.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 28.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 34R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 12R
ORN 2100N HARRIER STRETCH TROUSER BLACK 30S
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 44R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 22S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 48.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" S"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 28.5R
HELLYHAN 77574_990-D104 KENSINGTON PANT BLACK W40
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 38.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 33.5S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 36R