MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 38.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:18379-230-09-82C54
Rubix:385A4959
EAN:5711074714148

Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 38.5R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/54 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/54
