References
Mascot:18301-231-09-L
Rubix:378A2587
EAN:5711074646470

Product details : MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK L
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
Show UNSPSC/ECL@SS
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
- Usually arrives within 14 working days
