MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:18279-511-010-76C46
Rubix:384A8177
EAN:5711074708123



Product details : MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/46 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
76/46
