Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 34.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 34.5R
Workwear trousers Mascot
References
mascot:
17179-311-33-82C50
rubix:
384A2689
ean:
5711074575824
Technical specifications
Colour
green
Size
82c50
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 34.5R
Technical specifications
Attributes
Colour
green
Size
82c50
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 48.5T
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 40"" R"
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 48.5R
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 44"" S"
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 10R
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 35.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 46.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 38.5R
PORTWEST BZ30NATL BIZWELD TROUSERS NAVY LARGE TALL
"REGATTA TRJ330L ACTION TROUSERS BLACK 30"" T"
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 35.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 36.5S
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 46.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 34.5R