Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 48.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 48.5R
Workwear trousers Mascot
References
mascot:
18031-311-010-82C64
rubix:
380A0112
ean:
5711074716791
Technical specifications
Colour
navy
Size
82c64
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 48.5R
Technical specifications
Attributes
Colour
navy
Size
82c64
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.25
excl. VAT
/
Each
£
191.10
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77581_990-C66 KENSINGTON CNCT SOFTS PANT BLACK W48.5
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 38"" T"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 38.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 36.5S
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 38"" T"
HELLYHAN 77480_990-C40 WOMENS LUNA PANT BLACK W30
ORN 2900 VULTURE BALLISTIC TROUSER NAVY 30S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 46.5R
"REGATTA TRJ387S INCURSION TROUSERS IRON 36"" S"
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 32"" T"
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 28"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 18S
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 32"" T"
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 31.5R