Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 42"" S"
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 42"" S"
Workwear trousers Regatta
References
regatta:
TRJ600 S 800 042
rubix:
377A7407
ean:
5057538109694
Technical specifications
Colour
black
Size
42s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ600S PRO ACTION TROUSERS BLACK 42"" S"
Technical specifications
Attributes
Colour
black
Size
42s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 8 T
"REGATTA TRJ387R INCURSION TROUSERS IRON 32"" R"
PROGARM 7720 COMBAT TROUSERS NAVY 44R
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 28"" S"
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 16S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 33.5S
"PORTWEST T711BKR32 WX3 SERVICE TROUSERS BLACK 32"""
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 42.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 52.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 27R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 32T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 32.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 40.5T
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 30"" S"