MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN L


Polo Mascot

References
mascot:18383-961-33303-L ONE
rubix:379A1951
ean:5711074736461
brand logo
brand logo
Technical specifications
Colourgreen
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN L


Technical specifications


Attributes
Colourgreen
Sizel
Main materialcotton
Long sleevesno
Grammage210 g/m²
Gendermen
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days