MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN M


T-shirt Mascot

References
mascot:18392-959-33303-M ONE
rubix:385A3854
ean:5711074734733
brand logo
brand logo
Technical specifications
Colourgreen
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN M


Technical specifications


Attributes
Colourgreen
Sizem
Main materialcotton
Long sleevesno
Grammage195 g/m²
Genderladies
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days