References
Mascot:18082-250-91010-3XLONE
Rubix:385A3768
EAN:5711074733101

Product details : MASCOT 18082 ACCELERATE T-SHIRT AZURE BLUE/DNAVY 3XL
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | navy |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Gender | men |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
