Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 3XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 3XL
High Visibility jacket Mascot
References
mascot:
19335-231-17010-3XL
rubix:
246A3815
ean:
5711074812660
Technical specifications
Colour
yellow
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 3XL
Technical specifications
Attributes
Colour
yellow
Size
3xl
Class EN20471
3
Main material
polyester
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.32
excl. VAT
/
Each
£
312.38
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY XL
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY M
PORTWEST S471 HI-VIS 4 IN 1 CONTRAST TRAFFIC JACKET YELLOW/NAVY LARGE
PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE (S)
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH S
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 4XL
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 5XL
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE M
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 5XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 4XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH S
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 5XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE XL