MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 24S
Workwear trousers Mascot
See technical informationReferences
Mascot:19678-236-01014-76C52
Rubix:384A1985
EAN:5711074828302

Product details : MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 24S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/52 |
| Main material | polyester |
| Secondary colour | orange |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
76/52
