Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY XL
High Visibility jacket Mascot
References
mascot:
19335-231-17010-XL
rubix:
236A0415
ean:
5711074812738
Technical specifications
Colour
yellow
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
3
Main material
polyester
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.67
excl. VAT
/
Each
£
270.80
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY XL
HELLYHAN 74095_369-XL ALNA 2.0 SOFTS JACKET YELLOW/EBONY XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/DNAVY S
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH 4XL
HELLYHAN 77249_369-M FYRE JACKET HI VIS YELLOW/EBONY M
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 2XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 4XL
GISS 867633 G-VISION 3 JACKET 2 IN 1 HIGH VIZ S/SHELL YELLOWSZ XXXL
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 5XL
PORTWEST PJ50YBRL 3 IN 1 PILOT JACKET YELLOW/BLACK LARGE
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 6XL
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY 3XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW S
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 3XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 6XL