Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 2XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 2XL
High Visibility jacket Mascot
References
mascot:
19045-449-17010-2XL
rubix:
385A2074
ean:
5711074830800
Technical specifications
Colour
Yellow
Size
2XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 2XL
Technical specifications
Attributes
Colour
Yellow
Size
2XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE L
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 5XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 6XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW S
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY S
MASCOT 07109 CAMETA JACKET HV YEL/GREEN S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 3XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 2XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 6XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE XS
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH L
PORTWEST RT40 ORANGE JACKET X/LARGE
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH S
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 6XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK ORANGE 4XL/6XL