Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 6XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 6XL
LEO SJ01 BUCKLAND SOFTSHELL ORANGE
References
leo workwear:
SJ01-ORG-6XL
rubix:
239A6731
ean:
5056082310891
Technical specifications
Colour
Orange
Size
6XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 6XL
Technical specifications
Attributes
Colour
Orange
Size
6XL
Class EN20471
3
Main material
Softshell
Material
EcoViz® 3L, 3 layer softshell from recycled content
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.37
excl. VAT
/
Each
£
68.84
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST T400-YBR-S JACKET YELLOW/BLACK HIVIZ SMALL
MASCOT 15509 OXFORD JACKET HV YEL/BLACK XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW XL
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DNAVY 4XL
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY M
Portwest S463ORRL Hi-Vis Bomber Jacket Orange SIZE L
GISS 860632 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE L
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY 3XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 5XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN 2XL
HELLYHAN 74098_369-S WOMENS ALNA 2.0 SOFTS JACKET YELLOW S
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE M
MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH M