MASCOT 07109 CAMETA JACKET HV YEL/GREEN S

Work jacket Cameta yellow/green

See technical information

References

Mascot:07109-470-1703-S
Rubix:378A9935
EAN:5707209574084
Work jacket Cameta 07109-470-1703 / S
brand logo
brand logo

Technical specifications

Colouryellow
Sizes
Class EN204712
See all Specifications

Product details : MASCOT 07109 CAMETA JACKET HV YEL/GREEN S


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight920 g
Colouryellow
Sizes
Class EN204712
Main materialpolyester
Secondary colourgreen
Grammage310 g/m²
Material65% polyester/35% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size