Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 3XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 3XL
High Visibility jacket Mascot
References
mascot:
19045-449-17010-3XL
rubix:
385A2075
ean:
5711074830817
Technical specifications
Colour
yellow
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 3XL
Technical specifications
Attributes
Colour
yellow
Size
3xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.57
excl. VAT
/
Each
£
310.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH S
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 3XL
TRANEMO 430146 VISION HV HV WINTER JACKET YELLOW/NAVY L
MASCOT 07109 CAMETA JACKET HV ORG/ANTH S
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH S
MASCOT 07109 CAMETA JACKET HV ORG/NAVY 2XL
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY S
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY S
MASCOT 07109 CAMETA JACKET HV YEL/GREEN XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK S
ORBITINT BLACK KNIGHT GERAINT 3/4 LENGTH JACKET YELLOW XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/DANTH S
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK S