MASCOT 07109 CAMETA JACKET HV ORG/NAVY 2XL

Work jacket Cameta orange/navy

See technical information
References
Mascot:07109-860-141-2XL
Rubix:378A9953
EAN:5707209573421
Work jacket Cameta 07109-860-141 / 2XL
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204712
See all Specifications

Product details : MASCOT 07109 CAMETA JACKET HV ORG/NAVY 2XL


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams that extend the product life. High collar. Two different breast pockets - one with flap and D-ring and one with vertical zipper for easy access to a phone. Individual adjustment with adjustable waist.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
Colourorange
Size2xl
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)