Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 2XL
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 2XL
Pilot jacket Innsbruck RWS orange
References
mascot:
05020-660-14-2XL
rubix:
380A2529
ean:
5707209409324
Technical specifications
Colour
orange
Size
2xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG 2XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Detachable pile lining, collar and sleeves. Press studs to attach a hood if required. Ribbed waist and cuffs.
Technical specifications
Attributes
Logistic Weight
2100
g
Colour
orange
Size
2xl
Class EN20471
3
Main material
polyester
Breathable
no
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.45
excl. VAT
/
Each
£
176.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07109 CAMETA JACKET HV ORG/ANTH M
MASCOT 00554 SLDEN WINTER GILET HV ORG L
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL M
MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY M
MASCOT 07109 CAMETA JACKET HV YEL/GREEN S
PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW M
REGATTA TRW457 200 HV PRO DOVER JACKET YELLOW XS
MASCOT 07109 CAMETA JACKET HV ORG/NAVY M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 6XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/DANTH 4XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 6XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH L
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY L